Learn More
Description
- Precision-engineered for optimal sample separation.
- All fixed-angle rotors, rotor lids, buckets, caps and adapters can be autoclaved (121°C, 20 min.).
- Accessories (adaptors and buckets) further customize your centrifuge setup.
Specifications
Specifications
| Description | A-4-81 - without buckets |
| Type | Rotor |
| Capacity | 4 x 500 mL |
| Max. RCF | 3,220 x g |
| Max. Speed | 4,000 rpm |
| For Use With (Equipment) | Centrifuge 5810 / 5810 R |
| Includes | Without buckets |
| Model | A-4-81 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.