Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Rotor Adapters for Rotor S-4x1000

Catalog No. 13864343 Shop All Eppendorf North America Products
Change view
Click to view available options
Capacity:
25 mL, 50 mL
5.0 mL and 15 mL
5.5 to 12 mL
For Use With (Equipment):
For Rotor S-4x1000 high-capacity buckets
For Rotor S-4x1000 plate/tube buckets
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity For Use With (Equipment)
13-864-343 5.0 mL and 15 mL For Rotor S-4x1000 plate/tube buckets
13-864-344 25 mL, 50 mL For Rotor S-4x1000 high-capacity buckets
13-864-348 5.5 to 12 mL For Rotor S-4x1000 high-capacity buckets
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 13-864-343 Supplier Eppendorf™ Supplier No. 5920712004
Add to Cart
Add to Cart

For use with a variety of tubes and plates in different shapes and sizes.

Adapters for Rotors. Available for use with:
  • 5.5 to 12mL, set of 2 pcs.
  • 50mL, set of 2 pcs.
  • Eppendorf Tubes 5.0mL and 15mL, set of 2 pcs.
TRUSTED_SUSTAINABILITY

Specifications

Capacity 5.0 mL and 15 mL
Max. Tube Diameter 17mm
For Use With (Equipment) For Rotor S-4x1000 plate/tube buckets
Description Conical bottom
Vessels per Adapter 16
Max. RCF 3076 x g
No. of Places 16/64
Tube Size Eppendorf Tubes 5.0mL and 15mL conical
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.