Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Rotor for Centrifuge 5425 / 5425 R

Catalog No. 14278181 Shop All Eppendorf North America Products
Change view
Click to view available options
Capacity:
24 x 1.5/2.0 mL tubes
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
14-278-181 24 x 1.5/2.0 mL tubes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-278-181 Supplier Eppendorf™ Supplier No. 5495518002
Add to Cart
Add to Cart

Eppendorf Rotors for Centrifuge 5425/5425 R, precision meets versatility. Optimize your centrifuge with a range of capacities and speeds. Explore accessory options like adaptors and buckets for tailored sample processing, ensuring optimal results in molecular biology and beyond.

  • Precision-engineered for optimal sample separation
  • All fixed-angle rotors, rotor lids, buckets, caps and adapters can be autoclaved (121°C, 20 min.)
  • Accessories (adaptors and buckets) further customize your centrifuge setup
  • Aerosol-tight and PTFE coated options available
TRUSTED_SUSTAINABILITY

Specifications

Material Aluminum
Type Fixed Angle Rotor
Capacity 24 x 1.5/2.0 mL tubes
Max. RCF 21,300 x g
Max. Speed 15,060 rpm
Max. Tube Length 39 mm
Max. Tube Diameter 11 mm
Net Weight 5 lb.
For Use With (Equipment) Centrifuge 5425 / 5425 R
Angle 45°
Certifications/Compliance Certificate of Conformity, Compliance and Containment Testing
Includes Aerosol-tight QuickLock Lid
No. of Places 24
Biocontainment Aerosol-tight
Autoclavable Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.