Learn More
Description
Includes
Lid (see details for type)
- Precision-engineered for optimal sample separation.
- All fixed-angle rotors, rotor lids, buckets, caps and adapters can be autoclaved (121°C, 20 min.).
- Accessories (adaptors and buckets) further customize your centrifuge setup.
- Aerosol-tight and PTFE coated options available.
Certifications
Aerosol-tight rotors are tested and certified by the Health Protection Agency (Porton Down, UK)
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Description | F-45-48-11 - includes rotor lid |
| Material | Polypropylene |
| Type | Fixed Angle Rotor |
| Capacity | 48 x 1.5/2.0 mL Tubes |
| Max. RCF | 18,210 x g |
| Max. Speed | 12,700 rpm |
| For Use With (Equipment) | Centrifuge 5430 / 5430 R |
| Angle | 45° |
| Includes | Rotor Lid |
| No. of Places | 48 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
