Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Rotor FA-10x5, for Centrifuge 5425 PROMO

Catalog No. 14285565PM Shop All Eppendorf North America Products
Change view
Click to view available options
Capacity:
10 x 5.0 mL Tubes (Snap and Screw Cap)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
14-285-565PM 10 x 5.0 mL Tubes (Snap and Screw Cap)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-285-565PM Supplier Eppendorf™ Supplier No. 2231000577

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

missing translation for 'validMainframeMsg'

Fixed-angle rotor, for 10 x 5.0mL tubes (snap and screw cap), with aerosol-tight QuickLock lid

Warranty and Services

1 year

TRUSTED_SUSTAINABILITY

Specifications

Description Rotor FA-10x5, for 10 x 5.0mL tubes (snap cap and screw cap), includes aerosol-tight QuickLock lid, for Centrifuge 5425
Material Aluminum
Type Rotor
Capacity 10 x 5.0 mL Tubes (Snap and Screw Cap)
Max. Tube Length 66 mm
Max. Tube Diameter 17 mm
Net Weight 5 lb.
For Use With (Equipment) Eppendorf 5425
Angle 45°
Certifications/Compliance Certificate of Conformity, Certificate of Compliance, Certificate of Containment Testing
No. of Places 10
Biocontainment Aerosol-tight
Autoclavable Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.