Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Rotor FA-18x2-Kit, for Centrifuge 5425 PROMO

Catalog No. 14285566PM Shop All Eppendorf North America Products
Change view
Click to view available options
Capacity:
18 x 1.5/2.0 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
14-285-566PM 18 x 1.5/2.0 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-285-566PM Supplier Eppendorf™ Supplier No. 2231000578

Fixed-angle rotor, for 18 x 1.5/2.0mL tubes or spin columns, with aerosol-tight QuickLock lid

Warranty and Services

1 year

TRUSTED_SUSTAINABILITY

Specifications

Description Rotor FA-18x2, for 18 x 1.5/2.0mL tubes or spin columns, includes aerosol-tight QuickLock lid, for Centrifuge 5425
Material Aluminum
Type Rotor
Capacity 18 x 1.5/2.0 mL
Max. Tube Length 39 mm
Max. Tube Diameter 11 mm
Net Weight 5 lb.
For Use With (Equipment) Eppendorf 5425
Angle 45°
Certifications/Compliance Certificate of Conformity, Certificate of Compliance, Certificate of Containment Testing
No. of Places 18
Biocontainment Aerosol-tight
Autoclavable Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.