Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Rotor FA-24x2-PTFE., for Centrifuge 5425 PROMO

Catalog No. 14285564PM Shop All Eppendorf North America Products
Change view
Click to view available options
Capacity:
24 x 1.5/2 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
14-285-564PM 24 x 1.5/2 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-285-564PM Supplier Eppendorf™ Supplier No. 2231000576

Fixed-angle rotor, with PTFE-coating, for 24 x 1.5/2.0mL tubes, with aerosol-tight QuickLock lid

Warranty and Services

1 year

TRUSTED_SUSTAINABILITY

Specifications

Description Rotor FA-24x2-PTFE, PTFE coated, for 24 x 1.5/2.0mL tubes, includes aerosol-tight QuickLock lid, for Centrifuge 5425
Material Aluminum
Type Rotor
Capacity 24 x 1.5/2 mL
Max. RCF 21,300 x g
Max. Tube Length 39 mm
Max. Tube Diameter 11 mm
Net Weight 5 lb.
For Use With (Equipment) Eppendorf 5425
Angle 45°
Certifications/Compliance Certificate of Conformity, Certificate of Compliance, Certificate of Containment Testing
No. of Places 24
Biocontainment Aerosol-tight
Autoclavable Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.