Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Rotor for Centrifuge 5430 / 5430 R
GSA_VA

Catalog No. 14280106 Shop All Eppendorf North America Products
Change view
Click to view available options
Capacity:
16 x 5.0 mL Eppendorf Tubes
18 Cryo Tubes
2 MTP, PCR, and DWP (max. 0.5 mL)
24 Spin Columns
24 x 1.5/2.0 mL Tubes
30 x 1.5/2.0 mL Tubes
48 x 1.5/2.0 mL Tubes
6 x 15/50 mL Conical or 12 x Vacutainer Tubes
64 x 0.2 mL PCR Tubes
Max. RCF:
13,543 x g
16,049 x g
18,210 x g
19,090 x g
2,204 x g
20,817 x g
21,191 x g
30,130 x g
7,745 x g
8,324 x g
Max. Speed:
11,800 rpm
12,700 rpm
13,200 rpm
14,000 rpm
14,200 rpm
17,500 rpm
4,680 rpm
7,830 rpm
Includes:
Aerosoal Tight Rotor Lid
Aerosol Tight Rotor Lid
Cryovial Adapters and Rotor Lid
Rotor Lid
Rotor Lid and PCR Strip Adapter
Wind Shield, Buckets (x2), and Rotor Lid
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Max. RCF Max. Speed Includes
14-280-106 24 x 1.5/2.0 mL Tubes 16,049 x g 12,700 rpm Aerosol Tight Rotor Lid
05-400-019 30 x 1.5/2.0 mL Tubes 20,817 x g 14,000 rpm Rotor Lid
05-400-023 24 x 1.5/2.0 mL Tubes 30,130 x g 17,500 rpm Aerosoal Tight Rotor Lid
05-401-503 30 x 1.5/2.0 mL Tubes 20,817 x g 14,000 rpm Aerosoal Tight Rotor Lid
05-401-505 24 Spin Columns 19,090 x g 13,200 rpm Aerosoal Tight Rotor Lid
05-401-507 18 Cryo Tubes 8,324 x g 11,800 rpm Cryovial Adapters and Rotor Lid
05-401-509 64 x 0.2 mL PCR Tubes 13,543 x g 11,800 rpm Rotor Lid and PCR Strip Adapter
05-401-512 6 x 15/50 mL Conical or 12 x Vacutainer Tubes 7,745 x g 7,830 rpm Rotor Lid
05-401-517 2 MTP, PCR, and DWP (max. 0.5 mL) 2,204 x g 4,680 rpm Wind Shield, Buckets (x2), and Rotor Lid
14-280-104 48 x 1.5/2.0 mL Tubes 18,210 x g 12,700 rpm Aerosol Tight Rotor Lid
14-280-105 48 x 1.5/2.0 mL Tubes 18,210 x g 12,700 rpm Rotor Lid
05-100-166 16 x 5.0 mL Eppendorf Tubes 21,191 x g 14,200 rpm Aerosoal Tight Rotor Lid
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Catalog No. 14-280-106 Supplier Eppendorf™ Supplier No. 5427757007
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Includes

Lid (see details for type)

Eppendorf Rotor for Centrifuge 5430/5430 R, precision at its core. Maximize your centrifuge's potential with rotors crafted for efficiency. Tailor your experiments with various capacities and speeds, ensuring optimal sample processing.

  • Precision-engineered for optimal sample separation.
  • All fixed-angle rotors, rotor lids, buckets, caps and adapters can be autoclaved (121°C, 20 min.).
  • Accessories (adaptors and buckets) further customize your centrifuge setup.
  • Aerosol-tight and PTFE coated options available.

Certifications

Aerosol-tight rotors are tested and certified by the Health Protection Agency (Porton Down, UK)

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Description S-24-11-AT, Aerosol-tight - includes rotor lid
Material Aluminum
Type Swinging Bucket Rotor
Capacity 24 x 1.5/2.0 mL Tubes
Max. RCF 16,049 x g
Max. Speed 12,700 rpm
For Use With (Equipment) Centrifuge 5430 / 5430 R
Angle 90°
Includes Aerosol Tight Rotor Lid
No. of Places 24
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.