Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Rotor S-96x0.2-PCR, for Centrifuge 5425 PROMO

Catalog No. 14285568PM Shop All Eppendorf North America Products
Change view
Click to view available options
Swing bucket rotor, 96 x 0.2mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
14-285-568PM Swing bucket rotor, 96 x 0.2mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-285-568PM Supplier Eppendorf™ Supplier No. 2231000580

Swing bucket rotor, for 96 x 0.2mL PCR tubes or 12 x 8-well PCR strips, includes buckets

Warranty and Services

1 year

TRUSTED_SUSTAINABILITY

Specifications

Description Rotor S-96x0.2-PCR, for 5425
Material Aluminum
Type Rotor
Capacity 96 x 0.2 mL PCR Tubes, 12 x 8-well PCR-strips
Net Weight 5 lb.
For Use With (Equipment) Eppendorf 5425
Angle 90°
Certifications/Compliance Certificate of Conformity, Certificate of Compliance, Certificate of Containment Testing
No. of Places 4
Biocontainment Aerosol-tight
Autoclavable Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.