Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IKA™ S 25 N - 8 G Dispersing Tool
SDP

Catalog No. 01183067 Shop All IKA Works Products
Change view
Click to view available options
For Use With (Equipment):
S25 N – 8G
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
01-183-067 S25 N – 8G
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 01-183-067 Supplier IKA™ Supplier No. 1024200
Get a Magnetic Stirrer with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Suitable for use with the dispersing instrument T 25 Digital.

  • Working range of 1 to 50mL
  • Stator diameter of 8mm
  • Immersion depth of 27 to 85mm
  • Suitable for use with solvents
  • Maximum temperature of 180°C
  • Can be sterilized using all methods

Specifications

Speed 25,000 rpm
Volume Range (Metric) 1 to 50 mL
Diameter (English) 0.3 in.
Diameter (Metric) 8 mm
Immersion Length 27 to 85 mm
Length (Metric) Shaft 108 mm
Material PTFE, 316L Stainless Steel
Description pH range of 2 to 13
For Use With (Application) Homogenizing of medical samples, emulsifying of cosmetics, suspension of coatings and more
For Use With (Equipment) S25 N – 8G
Model S 25N–8G
Packaging Quantity 1 Ea.
Sterilization Method All methods
Product Type Dispersing Element
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.