Learn More
Description
- Working range of 1 to 100mL
- Stator diameter of 10mm
- Immersion depth of 22 to 85mm
- Suitable for use with solvents
- Maximum temperature of 180°C
- Sterilization by all methods
Specifications
Specifications
| Speed | 25,000 rpm |
| Volume Range (Metric) | 1 to 100 mL |
| Diameter (English) | 0.4 in. |
| Diameter (Metric) | 10 mm |
| Length (Metric) Shaft | 105 mm |
| Material | PTFE, 316L Stainless Steel |
| For Use With (Equipment) | S25 N – 10G, T 25 Digital Dispersing Instrument |
| Model | S 25N–10G |
| Packaging Quantity | 1 Ea. |
| Sterilization Method | All methods |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
