Learn More
Description
- For use with dispersing instrument T 25 digital
- Working range: 100 to 2.000ml
- Stator diameter: 25mm
- Immersion depth: 40 to 165mm
- Materials in contact with medium: PTFE, AISI 316L
- Max. temperature: 180°C
- Sterilization methods: all methods
Specifications
Specifications
| Volume Range (Metric) | 100 to 200 mL |
| Diameter (English) | 1 in. |
| Diameter (Metric) | 25 mm |
| Length (Metric) Shaft | 194 mm |
| Material | PTFE, 316L Stainless Steel |
| For Use With (Equipment) | S25 N – 25 F |
| Model | S 25N–25F |
| Packaging Quantity | 1 Ea. |
| Product Type | Dispersing Element |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
