Learn More
Description
- Dispersing technology works by using the rotor-stator principle
- System consists of a rotor within a stationary stator
- Due to the high circumferential speed, the medium to be processed is drawn axially into the dispersion head and then forced radially through the slots in the rotor-stator arrangement
- High speed and minimal gap between the rotor and stator produces extremely strong shear forces which results in better dispersion
- The plastic materials used are approved by FDA (Food and Drug Administration Approval)
- Suitable for dispersing instruments T 10 basic and T 10 standard
- Materials in contact with medium: PTFE, AISI 316L
- Suitable for solvents
- Max. temperature: 180°C
- Sterilization methods: all methods
Specifications
Specifications
| Volume Range (Metric) | 0.5 to 10 mL |
| Diameter (English) | 0.2 in. |
| Diameter (Metric) | 5 mm |
| Immersion Length | 20 to 75 mm |
| Length (Metric) Shaft | 92 mm |
| Material | PTFE, 316L Stainless Steel |
| For Use With (Equipment) | T 10 basic, T 10 standard |
| Model | S 10N–5G |
| Packaging Quantity | 1 Ea. |
| Sterilization Method | All methods |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
