Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Rotors for Centrifuge SpinPro 6 R

Catalog No. 14278196 Shop All Eppendorf North America Products
Change view
Click to view available options
Capacity:
30 x 2 mL
48 x 2 mL
10 x 50 mL
6 x 250 mL
2 x 1.0 L
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
14-278-196 48 x 2 mL
14-278-192 2 x 1.0 L
14-278-193 10 x 50 mL
14-278-194 6 x 250 mL
14-278-195 30 x 2 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 14-278-196 Supplier Eppendorf™ Supplier No. 5595709005
Add to Cart
Add to Cart

These rotors provide RFID-enabled identification, secure balancing, and versatile capacities for compliant GxP centrifugation from routine tasks to demanding high-throughput runs.

  • Precision-engineered for optimal sample separation.
  • All fixed-angle rotors, rotor lids, buckets, caps, and adapters can be autoclaved (121°C, 20 min.).
  • Accessories (adaptors and buckets) further customize your centrifuge setup.
  • Aerosol-tight options available.
  • RFID-based rotor detection for all compatible centrifuges with RFID-based rotor detection.
TRUSTED_SUSTAINABILITY

Specifications

Material Anodized Aluminum
Type Fixed Angle Rotor with Aerosol-tight Lid
Capacity 48 x 2 mL
Max. RCF 20,000 x g
Max. Speed 13,500 rpm
Angle 45°
Includes Aerosol-tight Lid
Biocontainment Aerosol-tight
Model Rotor FA-48x2 ID, Aerosol-tight
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.