Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Round Bottom 3 Parallel Necks Distilling Flask
SCI_ED

Catalog No. S88870 Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
2000 mL
Socket Joint:
24/29
29/32
Side Arm Joint:
14/23
19/26
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Socket Joint Side Arm Joint
S88870 250 mL 29/32 14/23
S88869 250 mL 24/29 19/26
S88871 500 mL 24/29 19/26
S88872 500 mL 29/32 14/23
S88873 500 mL 29/32 19/26
S88875 1000 mL 29/32 14/23
S88876 1000 mL 29/32 19/26
S88877 2000 mL 24/29 19/26
S88878 2000 mL 29/32 19/26
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. S88870 Supplier Eisco™ Supplier No. CH0418B
Add to Cart
Add to Cart

High quality borosilicate 3.3 glass round bottom distilling flask with three parallel necks

  • Round bottom boiling flasks with 3 parallel necks
  • Made of high quality borosilicate 3.3 glass
  • Ground interchangeable joints
  • Variety of standard socket sizes available
  • Conform to DIN ISO 12392 standard
  • Autoclavable
  • Compliance

    DIN ISO 12392 standard

    Warranty and Services

    1 year limited manufacturer warranty

    Specifications

    Color Clear
    Description Parallel necks
    Capacity (Metric) 250 mL
    Material Borosilicate Glass (3.3)
    For Use With (Application) Distillation
    Height (English) 4 in.
    Height (Metric) 11 cm
    Length (Metric) 9 cm
    Neck Style Short
    No. of Positions 3
    Product Type Distilling Flasks
    Shape Straight-sided, Round
    Side Arm Angle Parallel
    Side Arm Joint 14/23
    Socket Joint 29/32
    Width (Metric) 9 cm
    Autoclavable Autoclavable
    Disposable Reusable
    Graduated No
    Mouth Style Joint
    Sterility Non-sterile
    Bottom Shape Round
    Show More Show Less
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.