Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Supertek™ Round Bottom Clear Glass Flasks with Enameled Area for Marking
GREENER_CHOICESCI_ED

Catalog No. S139308 Shop All Supertek Scientific Products
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
1000 mL
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S139308 500 mL
S139305 50 mL
S139306 100 mL
S139307 250 mL
S139309 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. S139308 Supplier Supertek™ Supplier No. 15.116.0500
Add to Cart
Add to Cart
This item is not returnable. View return policy

Uniform wall thickness distribution makes it ideal for heating liquids with these reusable Round Bottom Glass Flasks. Strong sturdy rim.

  • Made from low-expansion Borosilicate 3.3 glass in conformance with ASTM E-438 TYPE 1 Glass A glass and DIN ISO 3585 Standard
  • Conformity to ISO 1773 Standard
  • Printed in white color
  • Uniform wall thickness distribution makes these flasks ideal for heating
  • Strong sturdy rim
  • All sizes have a durable matt-finished enameled area for marking
  • Autoclavable

Specifications

Capacity (English) 16.9 oz.
Certifications/Compliance ISO 1773
Color Transparent
Diameter (English) Outer 4.1 ±0.08 in.
Capacity (Metric) 500 mL
Material Borosilicate Glass (3.3)
Product Type Round Bottom Flasks
Autoclavable Autoclavable
Disposable Reusable
Graduated No
Mouth Style Narrow
Sterility Non-sterile
Bottom Shape Round
Diameter (Metric) Outer 105 ±2 mm
Quantity 10 Pk.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.