Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Round Bottom Distilling Flask with 3 Oblique Necks
SCI_ED

Catalog No. S88880 Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
1000 mL
Socket Joint:
19/26
24/29
29/32
Side Arm Joint:
14/23
19/26
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Socket Joint Side Arm Joint
S88880 100 mL 24/29 14/23
S88879 100 mL 19/26 14/23
S88882 250 mL 24/29 14/23
S88883 250 mL 24/29 19/26
S88886 500 mL 29/32 19/26
S88888 1000 mL 24/29 19/26
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. S88880 Supplier Eisco™ Supplier No. CH0418L
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

High quality borosilicate 3.3 glass available in a variety of center and side socket sizes.

  • Round bottom boiling flasks with 3 oblique angled necks
  • Made of high quality borosilicate 3.3 glass
  • Ground interchangeable joints
  • Variety of standard socket sizes available
  • Conform to DIN ISO 12394 standard
  • Autoclavable
  • Compliance

    DIN ISO 12394 standard

    Warranty and Services

    1 year limited manufacturer warranty

    Specifications

    Color Clear
    Description Three necks
    Diameter (Metric) Base 63.5 mm
    Capacity (Metric) 100 mL
    Material Borosilicate Glass (3.3)
    For Use With (Application) Distillation
    Height (English) 4 in.
    Height (Metric) 8.6 cm
    Length (Metric) 8 cm
    Neck Style Short
    No. of Positions 3
    Product Type Distilling Flasks
    Shape Straight-sided, Round
    Side Arm Angle Oblique
    Side Arm Joint 14/23
    Socket Joint 24/29
    Width (Metric) 8 cm
    Autoclavable Autoclavable
    Disposable Reusable
    Graduated No
    Mouth Style Joint
    Sterility Non-sterile
    Bottom Shape Round
    Show More Show Less
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.