Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IKA™ Round Bottom Flask Inlay
SDP

Catalog No. 01183264 Shop All IKA Works Products
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
500 mL
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
01-183-264 10 mL
01-183-265 25 mL
01-183-266 50 mL
01-183-271 100 mL
01-183-275 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 01-183-264 Supplier IKA™ Supplier No. 25000636
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Round bottom flask inlay constructed of anodized aluminum

  • Round bottom
  • Anodized aluminum construction
  • Temperature resistant

Specifications

Capacity (Metric) 10 mL
Diameter (English) 1.3 in.
Diameter (Metric) 34 mm
Shape Round Bottom
Temperature (Metric) 180°C
Type Flask Inlay
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.