Learn More
Description
- Volume: 12mL
- Graduated
- Dia. x Height: 17 x 77mm
- Available sterile and nonsterile
- Cap is sold separately
Specifications
Specifications
| Product Type | Culture Tube |
| Diameter (Metric) | 17 mm |
| Closure Type | Vented Snap Cap |
| Length (Metric) | 77 mm |
| Material | Polypropylene |
| Graduated | Yes |
| Sterility | Non-sterile |
| Capacity (Metric) | 12 mL |
| Shape | Round Bottom |
| Closure Included | No |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.