Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Greiner Bio-One Round Bottom Polypropylene Test Tube without Cap

Catalog No. 07000445 Shop All Greiner Bio-One Products
Change view
Click to view available options
Capacity (Metric):
12 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
07-000-445 12 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 07-000-445 Supplier Greiner Bio-One Supplier No. 163201

missing translation for 'validMainframeMsg'

For sample transfer.

  • Volume: 12mL
  • Nonsterile
  • Dia. x Height: 16 x 100mm

Service Plan

No

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 12 mL
Length (Metric) 100 mm
Material Polypropylene
For Use With Sample transfer
Sterility Non-sterile
Diameter (Metric) 16 mm
Closure Type Not Included
Product Type Test Tube
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.