Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Greiner Bio-One Round Bottom Polypropylene Test Tubes
GREENER_CHOICE

Catalog No. 07000387 Shop All Greiner Bio-One Products
Change view
Click to view available options
Capacity (Metric):
4 mL
12 mL
14 mL
Length (Metric):
55 mm
100 mm
Diameter (Metric):
12 mm
16 mm
17 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Length (Metric) Diameter (Metric)
07-000-387 14 mL 100 mm 17 mm
07-000-403 12 mL 100 mm 16 mm
07-000-419 4 mL 55 mm 12 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 07-000-387 Supplier Greiner Bio-One Supplier No. 187201
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ideal for storage of samples.

Polypropylene tubes have particularly good thermal, chemical and mechanical stability.
  • Nonsterile
TRUSTED_SUSTAINABILITY

Specifications

Color Translucent
Capacity (Metric) 14 mL
Length (Metric) 100 mm
Material Polypropylene
Shape Round Bottom
Packaging 1500
Sterility Non-sterile
Autoclavable Autoclavable
Graduated No
Diameter (Metric) 17 mm
Product Type Test Tube
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.