Learn More
Greiner Bio-One Round Bottom Polypropylene Test Tubes with Screw Cap
Shop All Greiner Bio-One ProductsDescription
- Volume: 12mL
- White screw cap
- Dia. X Height: 16.8 x 100mm
- Available sterile and nonsterile
Specifications
Specifications
| Closure Color | White |
| Capacity (Metric) | 12 mL |
| Length (Metric) | 100 mm |
| Material | Polypropylene |
| Sterility | Sterile |
| Diameter (Metric) | 16.8 mm |
| Closure Type | Screw Cap |
| Product Type | Test Tube |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.