Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Greiner Bio-One Round Bottom Polypropylene Test Tubes with Screw Cap

Catalog No. 07000447 Shop All Greiner Bio-One Products
Change view
Click to view available options
Sterility:
Non-sterile
Sterile
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Sterility
07-000-447 Non-sterile
07-000-446 Sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 07-000-447 Supplier Greiner Bio-One Supplier No. 163270

Polypropylene displays high thermal, mechanical and chemical stability.

  • Volume: 12mL
  • White screw cap
  • Dia. X Height: 16.8 x 100mm
  • Available sterile and nonsterile
TRUSTED_SUSTAINABILITY

Specifications

Closure Color White
Capacity (Metric) 12 mL
Length (Metric) 100 mm
Material Polypropylene
Sterility Non-sterile
Diameter (Metric) 16.8 mm
Closure Type Screw Cap
Product Type Test Tube
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.