Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Greiner Bio-One Round Bottom Polystyrene Centrifuge Tubes with Screw Cap

Catalog No. 07000461 Shop All Greiner Bio-One Products
Change view
Click to view available options
Capacity (Metric):
12 mL
15 mL
No. per Case:
900
1000
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) No. per Case
07-000-461 15 mL 1000
07-000-444 12 mL 900
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 07-000-461 Supplier Greiner Bio-One Supplier No. 186171

missing translation for 'validMainframeMsg'

For use in centrifugation and applications that require chemical and thermo resistant vessels.

Polystyrene is ideally suited for optical measurements as a result of its high clarity.

Service Plan

No

TRUSTED_SUSTAINABILITY

Specifications

Closure Color Blue
Capacity (Metric) 15 mL
Material Polystyrene
No. per Case 1000
Packaging 100 per bag; 1000/Case
Sterility Sterile
Length (Metric) 120 mm
Bottom Shape Round
Diameter (Metric) 17 mm
Product Type Centrifuge Tube
Max. RCF 2000 x g (Swinging-bucket rotor), 2500 x g (Fixed-angle rotor)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.