Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Round Bottom Pressure Vessel
GREENER_CHOICESDP

Catalog No. 31501601 Shop All Kemtech Products
Change view
Click to view available options
Volume (Metric):
75 mL
150 mL
350 mL
Mouth:
GL15
GL25
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Mouth
31-501-601 75 mL GL15
31-501-602 75 mL GL25
31-501-603 150 mL GL15
31-501-604 150 mL GL25
31-501-605 350 mL GL15
31-501-606 350 mL GL25
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 31-501-601 Supplier Synthware™ Supplier No. P170001
Add to Cart
Add to Cart

Designed for high pressure reactions.

Specifications

Color Clear
Material Borosilicate Glass
Mouth GL15
Quantity 1 Each
Volume (Metric) 75 mL
Length (Metric) 90 mm
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.