Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Round Bottom Tube Adapter

Catalog No. 05414162 Shop All Eppendorf North America Products
Change view
Click to view available options
Vessels per Adapter:
2
4
8
Tube Size:
9 mL
20 mL
25 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Vessels per Adapter Tube Size
05-414-162 2 25 mL
05-414-160 8 9 mL
05-414-161 4 20 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 05-414-162 Supplier Eppendorf™ Supplier No. 022639391
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Adapter for round-bottom tubes for 90 mL rectangular bucket in Rotor A-4-38.

  • For round-bottom tubes
  • For 90 mL rectangular bucket in Rotor A-4-38
  • 2pcs.
TRUSTED_SUSTAINABILITY

Specifications

Type Adapter
Tube Type Round Bottom
For Use With (Equipment) 90 mL Rectangular Bucket in Rotor A-4-38
Vessels per Adapter 2
Tube Size 25 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.