Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Rubbermaid™ Round BRUTE™ Containers
All-plastic seamless construction
Supplier: Rubbermaid™ RCP2610WHI
Description
- Easy to clean; withstands bumps and kicks; will not rust, chip or peel
- Reinforced rims add strength and durability
- Built-in handles aid lifting and allow easy, no-jam nesting
- Double-ribbed base ensures stability and increased dragging capacity
- Snap-on lids (sold separately) contain odors and allow secure, stable stacking
Order Info
Universal dolly for all sizes of containers available separately (19-046-694).
Certifications
Gray, white, and yellow containers are USDA Meat and Poultry Equipment Group Listed
Compliance
Assist in complying with HACCP guidelines.
Specifications
38 L | |
Snap-on | |
15.62 in. | |
White | |
Polyethylene | |
Reinforced rim |
NSF, USDA, HACCP | |
39.67 cm | |
10 gal. | |
Double Ribbed Base Waste Container | |
43.48 cm | |
17.12 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title