Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Rubbermaid™ Round BRUTE™ Containers

Catalog No. 19046666
Change view
Click to view available options
Capacity (English):
10 gal.
20 gal.
32 gal.
Color:
Dark Blue
Gray
Red
White
Yellow
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Color
19-046-666 20 gal. White
19-046-673 32 gal. Red
19-046-668 20 gal. Yellow
19-046-667 20 gal. Dark Blue
19-046-665 20 gal. Gray
19-046-664 10 gal. White
19-046-663 10 gal. Gray
19-046-670 32 gal. White
19-046-672 32 gal. Yellow
19-046-671 32 gal. Dark Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 19-046-666 Supplier Rubbermaid™ Supplier No. RCP2620WHI
Add to Cart
Add to Cart

All-plastic seamless construction

  • Easy to clean; withstands bumps and kicks; will not rust, chip or peel
  • Reinforced rims add strength and durability
  • Built-in handles aid lifting and allow easy, no-jam nesting
  • Double-ribbed base ensures stability and increased dragging capacity
  • Snap-on lids (sold separately) contain odors and allow secure, stable stacking

Order Info

Universal dolly for all sizes of containers available separately (19-046-694).

Certifications

Gray, white, and yellow containers are USDA Meat and Poultry Equipment Group Listed

Compliance

Assist in complying with HACCP guidelines.

Specifications

Capacity (Metric) 76 L
Certifications/Compliance NSF, USDA, HACCP
Closure Type Snap-on
Diameter (Metric) Outer 49.53 cm
Diameter (English) Outer 19.5 in.
Capacity (English) 20 gal.
Color White
Height (Metric) 58.08 cm
Includes Reinforced rim
Height (English) 22.87 in.
Material Polyethylene
Product Type Double Ribbed Base Waste Container
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.