Learn More
Description
Round dipping baskets are perforated on all sides. HDPE has 1/8 in. thick walls, 3/16 in. diam. perforations on 5/16 in. centers. Takes 140°F on a continuous basis or more for shorter periods. PP has perforations 1/8 in. diam. on 21/64 in. center and withstands 180°F on a continuous basis or up to 200°F.
- Supplied with sturdy swinging handle—a unique feature allowing easy storage and loading
- PP dipping basket has excellent chemical resistance
Specifications
Specifications
| Description | Round Dipping Basket Round |
| Autoclavable | Not Autoclavable |
| Material | HDPE |
| For Use With (Application) | Dipping |
| Temperature (Metric) Range | -100° to +120°C |
| Dimensions (L x W) | 203.2mm x 203.2mm (8 x 8 in.) |
| Weight (English) | 1.4 lb. |
| Weight (Metric) | 0.64 kg |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
