Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynalon™ Round Dipping Baskets, HDPE, Perforated
SCI_ED

Catalog No. S37135 Shop All Dynalab Corporation Products
Change view
Click to view available options
Dimensions (L x W):
203.2mm x 203.2mm (8 x 8 in.)
304.8 x 304.8mm (12 x 12 in.)
Weight (English):
1.4 lb.
2.65 lb.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Weight (English)
S37135 304.8 x 304.8mm (12 x 12 in.) 2.65 lb.
S37132 203.2mm x 203.2mm (8 x 8 in.) 1.4 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. S37135 Supplier Dynalon™ Supplier No. 146594/EMD

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Dipping baskets have perforations on all sides including the bottom and are supplied with a sturdy swinging handle.

Round dipping baskets are perforated on all sides. HDPE has 1/8 in. thick walls, 3/16 in. diam. perforations on 5/16 in. centers. Takes 140°F on a continuous basis or more for shorter periods. PP has perforations 1/8 in. diam. on 21/64 in. center and withstands 180°F on a continuous basis or up to 200°F.

  • Supplied with sturdy swinging handle—a unique feature allowing easy storage and loading
  • PP dipping basket has excellent chemical resistance

Specifications

Description Round Dipping Basket Round
Autoclavable Not Autoclavable
Material HDPE
For Use With (Application) Dipping
Temperature (Metric) Range -100° to +120°C
Dimensions (L x W) 304.8 x 304.8mm (12 x 12 in.)
Width (English) 12 in.
Height (English) 12 in.
Weight (English) 2.65 lb.
Weight (Metric) 1.2 kg
Height (Metric) 304.8 mm
Width (Metric) 304.8 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.