Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynalon™ Round Dipping Baskets, Polypropylene, Perforated
SCI_ED

Catalog No. S37137 Shop All Dynalab Corporation Products
Change view
Click to view available options
Dimensions (L x W):
203.2 x 203.2mm (8 x 8 in.)
203.2 x 254mm (8 x 10 in.)
Weight (English):
1.55 lb.
1.75 lb.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Weight (English)
S37137 203.2 x 203.2mm (8 x 8 in.) 1.55 lb.
S37138 203.2 x 254mm (8 x 10 in.) 1.75 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S37137 Supplier Dynalon™ Supplier No. 146614

Excellent chemical resistance plus a sturdy swinging handle

Specifications

Description Round Polypropylene Dipping Basket
Autoclavable Autoclavable
Material Polypropylene
Shape Round
For Use With (Application) Dipping
Temperature (Metric) Range 0°C to 135°C
Dimensions (L x W) 203.2 x 203.2mm (8 x 8 in.)
Weight (English) 1.55 lb.
Weight (Metric) 0.70 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.