Learn More
Description
- Round clamps with PVC dipped steel jaws which open from 15 to 45mm
- Attaches to rods up to 13mm in diameter
- Clamp angle and overall length from 13 to 15cm adjusted by threaded rod and wing nut
Specifications
Specifications
| Type | Burette Clamp |
| Material | PVC, Steel |
| Length (English) | 11.4 in. |
| Length (Metric) | 28.95 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.