Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Round Test Tube Stand
SCI_ED

Catalog No. S02634 Shop All Eisco Products
Change view
Click to view available options
Holds:
Tubes (19 and 25 mm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
S02634 Tubes (19 and 25 mm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S02634 Supplier Eisco™ Supplier No. CH0697
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Round polypropylene 12-place test tube stand holds six test tubes.

  • Four 1 in. (25mm) dia. holes and eight 0.86 in. (19mm) dia. holes in top plate
  • 16 Vertical pins for drying tubes Trough catches drippings
  • Autoclavable
  • Easily disassembled for cleaning

Specifications

Autoclavable Autoclavable
Color White
Holds Tubes (19 and 25 mm)
Material Polypropylene
Positions 4 and 8
Shape Circular
Stackable Yes, When Empty
Sterility Non-sterile
Dimensions (L x W x H) 8.6 x 8 x 5 in. (22 x 21 x 12cm)
Length (Metric) 22 cm
Length (English) 8.6 in.
Width (English) 8 in.
Height (English) 5 in.
Diameter (Metric) Opening 19 mm and 25 mm
Weight (English) 0.8 lb.
Weight (Metric) 362.87 g
Product Type Tube Rack
Shelves None
Height (Metric) 12 cm
Array 12 x 1, 16 x 1
Width (Metric) 21 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.