Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

StatLab Round Tissue Water Bath
SDP

Catalog No. 21010366
Change view
Click to view available options
Electrical Requirements:
110/120 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Electrical Requirements
21-010-366 110/120 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 21-010-366 Supplier StatLab Supplier No. SITWBRND

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Incorporates an innovative digital control that accurately maintains water temperature and allows tissue sections to be efficiently flattened prior to being picked up with a microscope slide.

  • Unit incorporates an extra deep 90 mm bowl to allow slides to be fully dipped at an angle without touching the bottom
  • A generous space surrounds the bowl to allow users to rest their hands when floating sections
  • Enhanced safety features include recessed controls, an over-temperature thermal cut out and integrated circuit breakers
  • Features: Deep bowl with large diameter, convenient slide drying area at rear of the bath, small footprint, ultra-fast heating system, anti-microbial powder coat finish
  • Pair the unit with the optional round lid: Item SI-TWB-RND-LID
  • Dimensions: 370 mm x 295 mm x 135 mm (D x W x H)
  • Weight: 10.0 Kg (22 lb.)

Specifications

Temperature Range 30°C to 65°C
Type Tissue Flotation Bath
Electrical Requirements 110/120 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.