Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cargille Sample Storage Box
SDP

Catalog No. SCH1088
Encompass_Preferred
Change view
Click to view available options
Dimensions (L x W x H):
13.25 x 6.75 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
SCH-1088 13.25 x 6.75 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. SCH-1088 Supplier Cargille Supplier No. 36322/DOZ

Compact, durable with alpha-numerical indexing system for rapid identification and location of all stored items

  • Store liquids, powders, small specimens, and parts
  • With moisture and abrasive-resistant exterior covering

Specifications

Shape Rectangular
For Use With (Application) Store Liquids, Powders, Small Specimens and Parts
Holds 200 Vials in 10 x 20 Array
Includes Exterior Identification Card Holder and Card, Moisture and Abrasive-Resistant Exterior Covering
Product Type Storage Box
Dimensions (L x W x H) 13.25 x 6.75 in.
Length (Metric) 336.55 mm
Length (English) 13.25 in.
Width (Metric) 171.45 mm
Width (English) 6.75 in.
Height (Metric) 50.8 mm
Height (English) 2 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.