Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals™ RPMI 1640 Medium

Catalog No. MP091260349 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
pH:
6.8 to 7.4
6.9 to 7.2
6.9 to 7.4
7.4 to 7.6
Content And Storage:
0° to 5°C
15° to 30°C
4°C
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. pH Content And Storage
MP091260349 6.9 to 7.4 4°C
MP091260254 6.9 to 7.2 15° to 30°C
ICN1646754 6.8 to 7.4 0° to 5°C
MP091260454 7.4 to 7.6 4°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. MP091260349 Supplier MP Biomedicals™ Supplier No. 091260349

General purpose enriched media with extensive applications for a vast range of mammalian cells including human myeloma, mouse hybridoma, human leukocytes, and B and T lymphocytes

TRUSTED_SUSTAINABILITY

Specifications

Product Type RPMI 1640 Medium
Sterility Sterile
Quantity 100 mL
pH 6.9 to 7.4
Content And Storage 4°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.