Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IKA™ RSE XL Stirring Bar Remover
SDP

Catalog No. 01184873 Shop All IKA Works Products
Change view
Click to view available options
Length (Metric):
1.04 m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
01-184-873 1.04 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 01-184-873 Supplier IKA™ Supplier No. 20100641
Add to Cart
Add to Cart
This item is not returnable. View return policy

Universal magnetic stirring bar remover for large magnetic stirring bars.

  • Before removing stirring bars from large vessels, please remove the I-MAG drive unit

Specifications

Includes Mechanical coupling for removing the IKAFLON 118 float mounted stirring drive
Length (Metric) 1.04 m
Type Universal Magnetic Stirring Bar Remover
Weight (Metric) 1.6 kg
Coating PTFE, VMQ
Material PTFE, VMQ
Weight (English) 3.53 lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.