Learn More
Description
- 100% polyester 280 gsm fleece
- Elastic knit at wrists and waist
- 2 in. silver reflective material
- Zipper front closure
- Mesh lined hood with adjustable pull cord
- 2 outside pockets
Specifications
Specifications
| Size | Large |
| Gender | Unisex |
| Material | Polyester Fleece |
| Color | Hi-vis Lime |
| Neck Style | Hooded |
| Seam Type | Sewn |
| Sleeve Style | Long Sleeve |
| Closure Type | Zipper |
| Cuff Style | Elastic Knit |
| Disposable | Reusable |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.