Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IKA™ RT 10 Magnetic Hot Plate Stirrer
SDP

Catalog No. 01183240 Shop All IKA Works Products
Change view
Click to view available options
Capacity:
400 mL/position
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
01-183-240 400 mL/position
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 01-183-240 Supplier IKA™ Supplier No. 3691101
Get a Magnetic Stirrer with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

10-position digital magnetic hotplate stirrer for synchronous heating and stirring. Stainless Steel Digital Magnetic Stirrer provides noiseless and consistent stirring on all positions.

  • Speed remains constant, even when load changes.
  • Homogeneous temperature distribution across the heating plate
  • Adjustable reverse operation
  • Eco-mode for a low self-warming of the surface
  • Wear free magnetic coils
  • Error code display
  • Easy operation with touch keypad
  • Suitable for continuous operation
  • Speed range: 0 to 1000 rpm

Specifications

Speed 0 to 1000 rpm
Stirring Positions 10
Top Plate Material Aluminum Alloy
Capacity 400 mL/position
Display LED
Shape Rectangle
Voltage 115 V
Wattage 395 W
Dimensions (L x W x H) 610 x 190 x 60 mm (24 x 7.5 x 2.4 in.)
Height (English) 2.4 in.
Height (Metric) 60 mm
Length (English) 24 in.
Length (Metric) 610 mm
Width (English) 7.5 in.
Width (Metric) 190 mm
Frequency 50/60 Hz
Plug Type US 3-prong
Model RT 10
Speed Control 10 rpm steps
Temperature Range (Metric) RT to 120°C
Type Magnetic Stirrer
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.