Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IKA™ RT 15 Magnetic Hot Plate Stirrer
SDP

Catalog No. 01183241 Shop All IKA Works Products
Change view
Click to view available options
Plug Type:
US 3-prong
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Plug Type
01-183-241 US 3-prong
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 01-183-241 Supplier IKA™ Supplier No. 3692601
Get a Magnetic Stirrer with Purchase
View all promotions
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Stirring Range: 0 to 1000 rpm; Shape: Rectangle; Size: 10.6 x 19.5 in.

Digital magnetic hotplate stirrer, designed for synchronous heating and stirring. The magnetic coil technology provides noiseless and consistent stirring on all positions. The surface temperature is infinitely adjustable up to 120°C, producing a maximum medium temperature of 70°C (depending on the used vessel). Speed remains constant, even when load changes.

  • Homogeneous temperature distribution across the heating plate
  • Adjustable reverse operation
  • Eco-mode for a low self-warming of the surface
  • Wear free magnetic coils
  • Error code display
  • Easy operation with touch keypad
  • Suitable for continuous operation
  • Speed range: 0 to 1000 rpm

Specifications

Top Plate Material Aluminum Alloy
Voltage 115 V
Stirring Features Synchronous heating and stirring
Model RT 15
Length (English) 24 in.
Size 10.6 x 19.5 in.
Height (Metric) 60 mm
Temperature (Metric) RT to 120°C
Ambient Temperature 5°C to 40°C
Height (English) 2.4 in.
Frequency 50/60 Hz
Width (Metric) 280 mm
Length (Metric) 610 mm
Width (English) 11 in.
Wattage 620 W
Weight (Metric) 10.5 kg
Type Stirring Hotplate
Shape Rectangle
Max. Sample Load 16 kg
Plug Type US 3-prong
No. of Positions 15
Max. Container Size 0.4 L
Stirring Range 0 to 1000 rpm
Warranty 3 Years
Dimensions (L x W x H) 610 x 280 x 60 mm (24 x 11 x 2.4 in.)
Certifications/Compliance None
Display LED
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.