Learn More
Description
Includes
Two nonslip silicone plate covers (1 white, 1 black)
Strong magnetic coupling ensures consistent stirring during opoeration.
- Analog speed control ranging from 150 to 2500rpm
- Three sizes: 120mm, 170mm, 220mm diameter tops
- Low-profile, lightweight design
- Chemical-resistant polypropylene tops and body
- Brushless DC motor does not generate heat
- Detachable plug
- Low power consumption
Certifications
CE Marked
Warranty and Services
Two year
Specifications
Specifications
| Speed | 150 to 2500 rpm |
| Top Plate Material | Polypropylene |
| Capacity | 2 L |
| Voltage | 100/240 V |
| Wattage | 5 w |
| Diameter (English) Outside | 4.72 in. |
| Diameter (Metric) Outside | 120 mm |
| Dimensions (L x W x H) | 130 x 30 x 65 mm |
| Height (English) | 2.56 in. |
| Height (Metric) | 65 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
