Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ RT Basic Series Magnetic Stirrers
GSA_VA

Catalog No. 9069119
Change view
Click to view available options
Capacity:
2 L
4 L
5 L
Plug Type:
Cord set w/various plugs
US
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Plug Type
90-691-19 4 L Cord set w/various plugs
90-691-16 2 L US
90-691-17 2 L Cord set w/various plugs
90-691-18 4 L US
90-691-20 5 L US
90-691-21 5 L Cord set w/various plugs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 90-691-19 Supplier Thermo Scientific™ Supplier No. 88880010
Add to Cart
Add to Cart
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Experience the reliability of our plug-and-play magnetic stirrers, ideal for routine stirring applications.

Experience reliability with the plug-and-play Thermo Scientific™ RT Basic Series Magnetic Stirrers, ideal for routine stirring applications. Three size options to choose from — 120mm, 170mm, or 220mm — all with a low-profile, lightweight design that has an extremely small footprint. The RT basic stirrers feature a chemical-resistant polypropylene top and body, a strong magnetic coupling to ensure consistent stirring during experimental procedures, and a brushless DC Motor that will not generate heat. Analog speed control ranges from 150 to 2500rpm. All units include two non-slip silicone plate covers for added protection from spills.

Strong magnetic coupling ensures consistent stirring during experimental procedures.

  • Three size options
  • Low profile, lightweight design with small footprint
  • Speed Control: 150 to 2500rpm

Includes:
Two nonslip silicone plate covers

 

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Speed 150 to 2500 rpm
Top Plate Material Polypropylene
Capacity 4 L
Shape Round
Voltage 100/240 V
Wattage 6 w
Dimensions (L x W x H) 7.28 x 7.28 x 2.56 in. (185 x 185 x 65 mm)
Height (English) 2.56 in.
Height (Metric) 65 mm
Length (English) 7.28 in.
Length (Metric) 185 mm
Top Plate Diameter (English) 6.69 in.
Top Plate Diameter (Metric) 170 mm
Width (English) 7.28 in.
Width (Metric) 185 mm
Electrical Requirements 100 to 240V 50/60Hz
Frequency 50/60 Hz
Plug Type Cord set w/various plugs
Certifications/Compliance CE
Motor Type Brushless DC
Type Stirrer
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.