Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ RT Touch Series Magnetic Stirrers

Catalog No. 9069123
Change view
Click to view available options
Capacity:
4 L
5 L
Speed:
30 to 2000 rpm
Plug Type:
Cord set w/various plugs
US
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Speed Plug Type
90-691-23 4 L 30 to 2000 rpm Cord set w/various plugs
90-691-22 4 L 30 to 2000 rpm US
90-691-24 5 L 30 to 2000 rpm US
90-691-25 5 L 30 to 2000 rpm Cord set w/various plugs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 90-691-23 Supplier Thermo Scientific™ Supplier No. 88880014
Add to Cart
Add to Cart
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Stay in control with our low-profile, digital display stirrers, ideal for routine stirring applications where visible stir speed is required.

Stay in control with Thermo Scientific™ RT Touch Series Magnetic Stirrers. These low-profile, digital display stirrers are ideal for routine applications where visible stir speed is required.

Strong magnetic coupling ensures consistent stirring during experimental procedures. Gradual start-up stirring prevents splashing.
  • Digital control
  • Designed for stir rod support
  • Low profile, lightweight design with small footprint
  • Available in two sizes
  • Speed Control: 30 to 2000rpm
Includes:
Two nonslip silicone plate covers.
TRUSTED_SUSTAINABILITY

Specifications

Speed 30 to 2000 rpm
Top Plate Material Polypropylene
Capacity 4 L
Display Digital
Voltage 100/240 V
Wattage 6 w
Dimensions (L x W x H) 11.02 x 8.27 x 2.82 in. (280 x 210 x 72 mm)
Height (English) 2.82 in.
Height (Metric) 72 mm
Length (English) 11.02 in.
Length (Metric) 280 mm
Top Plate Diameter (English) 6.69 in.
Top Plate Diameter (Metric) 170 mm
Width (English) 8.27 in.
Width (Metric) 210 mm
Electrical Requirements 100 to 240V 50/60Hz
Frequency 50/60 Hz
Plug Type Cord set w/various plugs
Certifications/Compliance CE
Warranty and Service Offering 2 Years
Type Stirrer
Show More Show Less

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.