Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MadgeTech™ RTD Probes
SDP

Catalog No. 15060055
Change view
Click to view available options
Includes:
12 in. Stainless Steel sheath
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
15-060-055 12 in. Stainless Steel sheath
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15-060-055 Supplier MadgeTech™ Supplier No. RTDS43/161236
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Precision 100 ohm, 4-wire RTD probes

RTD probes, available with 6 or 12 in. sheaths.

Specifications

Type Probe, RTD
Includes 12 in. Stainless Steel sheath
Material Stainless Steel
For Use With (Equipment) RTDTemp 101, RTDTemp 110, QuadRTD, OctRTD, RFRTDTemp101A Dataloggers
Temperature Range (English) -328°F to +1112°F
Temperature Range (Metric) -200°C to +600°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.