Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ RTK Pictogram Color Bar Style Labels
Effectively convey personal protection instructions and special precautionary information. Brady™ RTK Pictogram Labels are made from premium grade B-946 vinyl and are sized to fit standard blank write-on right-to-know labels.
Specifications
Color | Blue, Red, White, Yellow |
---|---|
Material | Vinyl (B-745) |
Thickness (English) | 0.004 in. |
Catalog Number | Mfr. No. | Size (English) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size (English) | Price | Quantity & Availability | |||||
19-112-747
|
Brady™
59240 |
10 x 7 in. (W x H) | N/A | N/A | N/A | ||||
19-112-748
|
Brady™
59243 |
2 x 2 in. | N/A | N/A | N/A | ||||
Description
- Made from premium grade B-946 vinyl
- Sized to fit standard Blank Write-On Right-To-Know Labels
- Correspond to ANSI proposed Z.535 Standard
- Card-mounted for easy removal
Specifications
Blue, Red, White, Yellow | |
Vinyl (B-745) | |
0.004 in. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title