Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ RTK Pictogram Labels, Dust Mask

Catalog No. 19111807 Shop All Brady Corporation Products
Change view
Click to view available options
Size (English):
1.125 x 1.125 in.
1.5 x 1.5 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size (English)
19-111-807 1.125 x 1.125 in.
19-111-808 1.5 x 1.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-111-807 Supplier Brady™ Supplier No. 58541
Add to Cart
Add to Cart

Effectively convey personal protection instructions and special precautionary information. Brady™ RTK Pictogram Labels are made from premium grade B-946 vinyl and are sized to fit standard blank write-on right-to-know labels.

  • Made from premium grade B-946 vinyl
  • Sized to fit standard Blank Write-On Right-To-Know Labels
  • Correspond to ANSI proposed Z.535 Standard
  • Card-mounted for easy removal

Specifications

Adhesive Type Acrylic, Permanent, Cold-temperature
Color White, Blue
Material Pressure-sensitive Vinyl (B-946)
Product Type RTK (Right-To-Know) Pictogram Label
Display Text Dust Mask
Size (English) 1.125 x 1.125 in.
Size (Metric) 2.85 x 2.85cm
Thickness (English) 0.004 in.
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.