Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ RTK Pictogram Labels, Only Vinyl

Catalog No. 19112750 Shop All Brady Corporation Products
missing translation for 'changeView'
Click to view available options
Size (English):
2 x 2 in.
2.54 x 2.54 in.
4 x 4 in.
5.75 x 5.75 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size (English)
19-112-750 5.75 x 5.75 in.
19-112-751 4 x 4 in.
19-112-752 2 x 2 in.
19-112-753 2.54 x 2.54 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 missing translation for 'options'
Catalog No. 19-112-750 Supplier Brady™ missing translation for 'supplierNo' 59249

Effectively convey personal protection instructions and special precautionary information. Brady™ RTK Pictogram Labels are made from premium grade B-946 vinyl and are sized to fit standard blank write-on right-to-know labels.

  • Made from premium grade B-946 vinyl
  • Sized to fit standard Blank Write-On Right-To-Know Labels
  • Correspond to ANSI proposed Z.535 Standard
  • Card-mounted for easy removal

Specifications

Adhesive Type Acrylic, Permanent, Cold-temperature
Color Blue, Red, White, Yellow
Material Vinyl (B-745)
Product Type RTK (Right-To-Know) Pictogram Label
Size (English) 5.75 x 5.75 in.
Thickness (English) 0.004 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.