Learn More
Description
- 1/4 in. Nickel plated steel with rubber coated jaws
- Holds beakers from 50 mL to 2000 mL
- Total length 23 cm; jaw length 12 cm
- Maximum jaw width (open) 16 cm, minimum jaw witch (closed) 6 cm
Specifications
Specifications
| Product Type | Tongs |
| For Use With (Application) | Holding beakers from 50 mL to 2000 mL |
| Quantity | 1 Ea. |
| Material | Nickel-plated Steel |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
