Learn More
Description
- Made from neoprene rubber
- Useful in filtration assemblies for supporting funnels, Gooch crucibles, and filter tubes
- Adapter does not need to be fitted closely around the funnel stem to be functional
- Eliminates boring of special size holes in rubber stoppers
- Designed to fit Buchner and fritted-glass funnels, porcelain filters without headpieces, and for reverse flow cleaning of filter crucibles
- Can be used singly or nesting with adjacent sizes
- Autoclavable
- Available individual sizes or an assorted set
Specifications
Specifications
| Certifications/Compliance | ISO, GMP |
| Color | Gray |
| Material | Neoprene |
| For Use With (Application) | Support funnels, crucibles, and other equipment in vacuum-type filtration assemblies. |
| Quantity | 12 Pk. |
| Autoclavable | Autoclavable |
| Diameter (Metric) Outer | 46 mm |
| Height (Metric) | 30 mm |
| Shape | Tapered |
| Diameter (Metric) Base | 28 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.