Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Rubber Crucible Holder

Catalog No. 01189177 Shop All Fisherbrand Products
Change view
Click to view available options
Diameter (Metric) Outer:
22 mm
28 mm
37 mm
46 mm
58 mm
70 mm
86 mm
Set: 22, 28, 37, 46, 58, 70, 86 mm
Diameter (Metric) Base:
10 mm
16 mm
22 mm
28 mm
37 mm
46 mm
57 mm
Set: 10, 16, 22, 28, 37, 46, 57 mm
Size:
Set of Sizes 1 to 7
Size 1
Size 2
Size 3
Size 4
Size 5
Size 6
Size 7
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Outer Diameter (Metric) Base Size
01-189-177 86 mm 57 mm Size 7
01-189-171 22 mm 10 mm Size 1
01-189-172 28 mm 16 mm Size 2
01-189-173 37 mm 22 mm Size 3
01-189-174 46 mm 28 mm Size 4
01-189-175 58 mm 37 mm Size 5
01-189-176 70 mm 46 mm Size 6
01-189-178 Set: 22, 28, 37, 46, 58, 70, 86 mm Set: 10, 16, 22, 28, 37, 46, 57 mm Set of Sizes 1 to 7
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 01-189-177
Only null left
Add to Cart
Add to Cart

This Rubber Crucible Holder is designed to support funnels, crucibles, and other equipment in vacuum-type filtration assemblies.

  • Made from neoprene rubber
  • Useful in filtration assemblies for supporting funnels, Gooch crucibles, and filter tubes
  • Adapter does not need to be fitted closely around the funnel stem to be functional
  • Eliminates boring of special size holes in rubber stoppers
  • Designed to fit Buchner and fritted-glass funnels, porcelain filters without headpieces, and for reverse flow cleaning of filter crucibles
  • Can be used singly or nesting with adjacent sizes
  • Autoclavable
  • Available individual sizes or an assorted set

Specifications

Certifications/Compliance ISO, GMP
Color Gray
Material Neoprene
For Use With (Application) Support funnels, crucibles, and other equipment in vacuum-type filtration assemblies.
Quantity 12 Pk.
Autoclavable Autoclavable
Diameter (Metric) Outer 86 mm
Height (Metric) 45 mm
Shape Tapered
Diameter (Metric) Base 57 mm
Size Size 7
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.